Motion
307BK
Straight Air Die Grinder Kit, Includes 10 Abrasive Stones and Case, 0.25 Collet, Burr, 28,000 RPM, Front Exhaust, 0.25 HP
Mi Item #05212067
MFR #307BK
Price$139.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Air Die Grinder Kit, Includes 10 Abrasive Stones and Case, 0.25 Collet, Burr, 28,000 RPM, Front Exhaust, 0.25 HP
Mi Item #05212067
MFR #307BK

Mfr description
307BK AIR DIE GRINDER STONE KIT
  • Comfort: The 307B die grinder is ergonomic and lightweight, making them more comfortable to use for longer stretches of time.
  • Longer Life: The durable metal housing and powerful vane motor on these die grinders will make them trusted tools in your arsenal for years to come.
  • Kit includes the 307B Straight Air Die grinder, 2 Wrenches, 6mm Collet, 10 Abrasive Stones, a Plastic Case and Manuals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.84/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.1 in
  • Overall Length
    5.19 in

Details

  • Air Consumption
    6 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Front
  • Handle Style
    Straight
  • Horsepower
    0.25 hp
  • Manufacturer Upc Number
    663023106465
  • Power Source
    Air powered
  • UPC_NO
    663023106465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)