Motion
308BK
308B Straight Air Die Grinder Kit, Includes 4 Burs and Case, 0.25 Collet, Burr, 25000 RPM, Rear Exhaust, 0.33 HP
Mi Item #05212069
MFR #308BK
Price$243.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
308B Straight Air Die Grinder Kit, Includes 4 Burs and Case, 0.25 Collet, Burr, 25000 RPM, Rear Exhaust, 0.33 HP
Mi Item #05212069
MFR #308BK

Mfr description
308BK AIR DIE GRINDER BURR KIT 25000RPM
  • POWER: Motor delivers 0.33 HP (0.25 kW) and 25,000 rpm free speed.
  • Piped Away Exhaust Ready: These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace.
  • WEIGHT: Lightweight at only 1lb., the ergonomic composite housing protectstool from cold air and offers greater operator comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.92/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.5 in
  • Overall Length
    6.85 in

Details

  • Air Consumption
    7 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Straight
  • Horsepower
    0.33 hp
  • Power Source
    Air powered
  • UPC_NO
    663023106489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)