Motion
VSVA-B-P53C-ZD-A1-1T1L

FESTO CORPORATION
VSVA-B-P53C-ZD-A1-1T1L

24 V dc, Plug-in, Sub-base size 26 mm to ISO 15407-1 | Sub-base size 01 to VDMA 24563 | G1/4
Mi Item #05212128
MFR #VSVA-B-P53C-ZD-A1-1T1L
Price$228.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-P53C-ZD-A1-1T1L

24 V dc, Plug-in, Sub-base size 26 mm to ISO 15407-1 | Sub-base size 01 to VDMA 24563 | G1/4
Mi Item #05212128
MFR #VSVA-B-P53C-ZD-A1-1T1L

Mfr description
VSVA-B-P53C-ZD-A1-1T1L VALVE (539162)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.28/each

Specifications

Dimensions

  • Port Size
    Sub-base size 01 to VDMA 24563 | G1/4

Details

  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)