Motion
PLR401
DrainBlocker Grate Guard - Application: Chemicals, 24 in L, 24 in W, 5/16 in H, Material: 18" x 18"
Mi Item #05212165
MFR #PLR401
Price$729.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DrainBlocker Grate Guard - Application: Chemicals, 24 in L, 24 in W, 5/16 in H, Material: 18" x 18"
Mi Item #05212165
MFR #PLR401

Mfr description
PLR401 DRAINBLOCKER DRAIN COVER 24X24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.73/each

Specifications

Dimensions

  • Height
    5/16 in
  • Length
    24 in
  • Max Compatible Drain Size
    18" x 18"
  • Width
    24 in

Details

  • Application
    Chemicals
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black/Yellow
  • Material
    Urethane/Vinyl
  • Product Type
    Storm & Sewer Drain Guards
  • Type
    Grate Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)