Motion
DRM246
Drum Gauge - 3/4 in Bung Opening, Drum Position: Vertical
Mi Item #05212168
MFR #DRM246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Gauge - 3/4 in Bung Opening, Drum Position: Vertical
Mi Item #05212168
MFR #DRM246

Mfr description
DRM246 BARREL GAUGE .75" 55 GAL DRUM
  • Avoid overflows and downtime by quickly checking a drum's liquid level—no guessing or messy dipsticks
  • High-contrast, transparent design is easy to read, even in low light
  • Indicator tube shows high and low barrel levels in gallons, liters and volume percentage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bung Opening
    3/4 in

Details

  • Drum Position
    Vertical
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)