Motion
1083845
Squeeze Dispenser -
Mi Item #05212187
MFR #1083845
Price$305.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squeeze Dispenser -
Mi Item #05212187
MFR #1083845

Mfr description
1083845 50ML F TUBE SQUEEZE DISPENSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.15/each

Specifications

Dimensions

  • Size
    For 50mL Tubes

Details

  • Application
    Improves Bead Positioning For Anaerobic Flange And Gasket Sealing Applications
  • Color
    Black/Gray
  • For Use With
    Dispensing Anaerobic Flange and Gasket Sealants in 50 ml Tubes
  • Package Quantity
    1
  • Type
    Squeeze Dispenser
  • UPC_NO
    079340987234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)