Motion
SP509
Eye Wash Station Water Strainer, Material: Brass, Inlet Size: 1/4", Compatibility: Eye/Face Wash Stations
Mi Item #05212189
MFR #SP509
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Water Strainer, Material: Brass, Inlet Size: 1/4", Compatibility: Eye/Face Wash Stations
Mi Item #05212189
MFR #SP509

Mfr description
SP509 1/4"X1/2"90DEG EYEWASH STRAINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Dimensions

  • Height
    1.48
  • Inlet Size
    1/4 in
  • Length
    6.74
  • Width
    4.95

Details

  • Comp
    Eye/Face Wash Stations
  • Material
    Brass
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures
  • Type
    Water Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)