Motion
UF150
68514413952 Flange-to-Flange (Center Dropout) Coupling - 150 Cplg Size, 3.7500 in OD, 3.4400 in OAL, Steel
MI ITEM #05212200
MFR #UF150
Price$2,585.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514413952 Flange-to-Flange (Center Dropout) Coupling - 150 Cplg Size, 3.7500 in OD, 3.4400 in OAL, Steel
MI ITEM #05212200
MFR #UF150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,585.65/each

Specifications

Dimensions

  • Coupling Size Code
    150
  • Flange Outside Diameter
    5.38 in
  • Flange Thickness
    1/2 in
  • Hub Outside Diameter
    3.7500 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.041 in
  • Maximum Bore Diameter
    2.1250 in
  • Min Bore Diameter
    0.7500 in
  • Overall Length
    3.4400 in

Details

  • Bore Type
    Finished w/ No Keyway
  • Horsepower @ 100 RPM
    3.02 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    3000 rpm
  • Spring Coupling Type
    Flange-to-Flange (Center Dropout)
  • Spring Material
    Steel
  • UPC_NO
    685144139528

Overview

Mfr description
UF150-DROP OUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought