Motion
PEB22579YFHK54

LINK-BELT
PEB22579YFHK54

Pillow Block Roller Bearing - 4-15/16 in Bore, Set Screw Locking, Cast Iron Housing Material
Mi Item #05212385
MFR #PEB22579YFHK54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22579YFHK54

Pillow Block Roller Bearing - 4-15/16 in Bore, Set Screw Locking, Cast Iron Housing Material
Mi Item #05212385
MFR #PEB22579YFHK54

Mfr description
PEB22579YFHK54 PILLOWBLK PEB22579YFHK5/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Bore Diameter  
    4-15/16 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662864307574
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662864307574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)