Motion
PKB225M125YFH 125MM P RLR BRG

LINK-BELT
PKB225M125YFH 125MM P RLR BRG

Pillow Block Roller Bearing Unit - 125 mm Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #05212393
MFR #PKB225M125YFH 125MM P RLR BRG
Price$42,402.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB225M125YFH 125MM P RLR BRG

Pillow Block Roller Bearing Unit - 125 mm Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #05212393
MFR #PKB225M125YFH 125MM P RLR BRG

Mfr description
PKB225M125YFH PILLOWBLK PK-B225M125YFH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,402.63/each

Specifications

Dimensions

  • Base Height
    5.5000 in
  • Base To Bore Centerline
    5.5000 in
  • Base Width
    6.3800 in
  • Bolt Center Diameter
    15.5000 in
  • Bolt Center To Center Length
    15.5000 in, 393.69 mm
  • Bolt Hole Diameter
    0.8660 in, 22 mm
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    125 mm
  • Bore Inside Diameter
    4.9210 in | 125 mm
  • Bore Length
    200.15 mm
  • Housing Dimensions
    18.5000 x 7.8800 x 11.1300 in
  • Housing Width
    7.8800 in
  • Inner Race Width
    7.8800 in
  • Insert Outer Diameter
    146.09 mm
  • Inside Diameter
    4.9210 in, 125 mm
  • Length
    18.5000 in, 469.89 mm
  • Length Through Bore
    7.8800 in
  • Max Bolt Hole Spacing
    15.5000 in
  • Min Bolt Hole Spacing
    15.5000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    5.7500 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    7.8800 in
  • Shaft Diameter
    4.9210 in, 125 mm
  • Thread Size
    1/4 NPT
  • Weight
    132 lbs
  • Width
    7.8800 in, 200.15 mm

Details

  • Additional Details
    Double Setscrew Locking Collar | Clearance Seal | Relubricatable | Powder Coated Housing
  • Bearing Insert Material
    Steel
  • Bearing Number
    B5M125YL
  • Bearing Type
    Spherical Roller
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    PKB
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    393.69 mm
  • Dynamic Load Capacity
    166200 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    B580
  • Housing Material
    Cast Steel
  • Housing Type
    Four Bolt
  • Includes
    Clearance Seal, Double Setscrew Locking Collar, Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    PKB225M125YFH
  • Material
    Cast Steel
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    B5M125YL
  • Replacement Seal
    B580YHS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Screw
  • Static Load Capacity
    241900 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)