Motion
PKEB22567YFH 4 3/16 PILLOWBLK RLR BRG

LINK-BELT
PKEB22567YFH 4 3/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-3/16 in Bore, Set Screw Locking, Cast Steel Housing Material
MI ITEM #05212417
MFR #PKEB22567YFH 4 3/16 PILLOWBLK RLR BRG
Your Price$8,106.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB22567YFH 4 3/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-3/16 in Bore, Set Screw Locking, Cast Steel Housing Material
MI ITEM #05212417
MFR #PKEB22567YFH 4 3/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,106.20/each(List $10,015.62)

Overview

Mfr description
PKEB22567YFH PILLOWBLK PKE-B22567YFH

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Manufacturer Upc Number
    662864308342
  • UPC_NO
    662864308342
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text