Motion
PEB22579YFE 4 15/16 PILLOWBLK RLR BRG

LINK-BELT
PEB22579YFE 4 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #05212438
MFR #PEB22579YFE 4 15/16 PILLOWBLK RLR BRG
Your Price$8,641.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22579YFE 4 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #05212438
MFR #PEB22579YFE 4 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,641.54/each(List $10,369.85)

Overview

Mfr description
PEB22579YFE PILLOWBLK PE-B22579YFE

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    5.5000 in
  • Overall Length
  • Locking Device
    Double Setscrew Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    5-9/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    117000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    B22500
  • Max Rpm
    900 rpm
  • UPC_NO
    662864307352
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text