Motion
CB224M60E 60MM CARTRIDGE ROLLER BRG

LINK-BELT
CB224M60E 60MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, 2-5/8 in OD, 88.89 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05212468
MFR #CB224M60E 60MM CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB224M60E 60MM CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, 2-5/8 in OD, 88.89 mm Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #05212468
MFR #CB224M60E 60MM CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Housing Width
    88.89 mm
  • Inner Ring Width
    89.7 mm
  • Outside Diameter
    2.6250 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    B4M60L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1750 rpm
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662864562201

Overview

Mfr description
CB224M60E CARTRIDGE C-B224M60E
  • 60.00 mm Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought