Motion
EFB22635H 2 3/16 FLANGE BLK ROLLER BRG

LINK-BELT
EFB22635H 2 3/16 FLANGE BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2-3/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05212469
MFR #EFB22635H 2 3/16 FLANGE BLK ROLLER BRG
Price$4,942.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFB22635H 2 3/16 FLANGE BLK ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2-3/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #05212469
MFR #EFB22635H 2 3/16 FLANGE BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,942.87/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.8750 in
  • Bolt Circle Diameter  
    6.8906 in
  • Bore Diameter  
    2-3/16 in
  • Overall Depth
    4-5/8 in
  • Overall Height  
    6.2500 in
  • Overall Length Diameter  
    6.2500 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Replacement Bearing
    B22635
  • Seal Type
    Contact/Lip
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699059076

Overview

Mfr description
EFB22635H FLANG BLK EF-B22635H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought