Motion
T3U227NK5

LINK-BELT
T3U227NK5

Ball Bearing Take-Up Unit - 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #05212486
MFR #T3U227NK5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U227NK5

Ball Bearing Take-Up Unit - 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #05212486
MFR #T3U227NK5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T3U227NK5 T-U UNIT T3-U227NK5
  • 1 11/16" Mounted Ball Bearing, Standard Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal, Preservative Only

Specifications

  • Bore Diameter
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    Single Lip Contact Seal
  • Overall Length
    7.9400 in
  • Housing Width
    1 3/8 in
  • Overall Height
    2.4400 in
  • Lubrication Type
    PRESERVATIVE ONLY - NO GREASELubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.6900 in
  • Series
    200
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    5330 rpm
  • Manufacturer Catalog Number
    T3U227NK5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864366571
  • Weight
    5.00 lbs
  • Maximum Temperature
    225 °F
  • Size Code
    209
  • Vibration Frequency Roller Spin
    0.0377 Hz
  • Radial Dynamic Load Capacity
    7370 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text