Motion
FCU347N 2 15/16 FLG CART BALL BRG

LINK-BELT
FCU347N 2 15/16 FLG CART BALL BRG

2 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Double Lip Contact Seal
MI ITEM #05212516
MFR #FCU347N 2 15/16 FLG CART BALL BRG
Price$10,311.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU347N 2 15/16 FLG CART BALL BRG

2 15/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Double Lip Contact Seal
MI ITEM #05212516
MFR #FCU347N 2 15/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,311.67/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    4.9400 in
  • Overall Height
    4.0900 in
  • Overall Length
    10.8800 in
  • Overall Width
    10.8800 in
  • Weight
    37.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3476C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG347NL
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662864572279
  • Max Rpm
    2650 rpm
  • Radial Dynamic Load Capacity
    26140 lbs
  • Radial Static Load Capacity
    17300 lbs
  • Seal Type
    Double Lip Contact Seal with Flinger

Overview

Mfr description
FCU347N BLK FC-U347N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought