Overview
Mfr description
0788514 1060T31/35 SHAFT HUB 2.3750
Specifications
- Coupling Size Code1060T
- Manufacturer Upc Number782934148149
- Weight3.96 lbs
- Outside Diameter4.0625 in
- SeriesHubs
- Product TypeGrid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data