Overview
Mfr description
0788513 1040T31/35 SHAFT HUB 1.6250
Specifications
- SeriesT31, T35
- Coupling Size Code20
- Hub TypeFlanged Shaft Hub
- Bore TypeFinished w/ Keyway & SS
- Bore Diameter
- Hub Outside Diameter
- Hub MaterialSteel
- Length Through Bore
- Manufacturer Catalog Number0788513
- Manufacturer Product Page
- Manufacturer Upc Number782934147982
- UPC_NO782934147982
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data