Motion
1080T31/35 SHAFT HUB 3.3725 7/8 x 7/16

FALK
1080T31/35 SHAFT HUB 3.3725 7/8 x 7/16

0788516 Tire Coupling Hub - T31, T35 Series, 50 Size Code, 3.3725 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #05212554
MFR #1080T31/35 SHAFT HUB 3.3725 7/8 x 7/16
Price$679.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SHAFT HUB 3.3725 7/8 x 7/16

0788516 Tire Coupling Hub - T31, T35 Series, 50 Size Code, 3.3725 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #05212554
MFR #1080T31/35 SHAFT HUB 3.3725 7/8 x 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$679.23/each

Specifications

Dimensions

  • Bore Diameter  
    3.3725 in
  • Coupling Size Code
    50
  • Hub Outside Diameter  
    4.8100 in
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    0788516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934148163
  • Product Type
    Tire Coupling Hubs
  • Series
    T31, T35
  • UPC_NO
    782934148163

Overview

Mfr description
0788516 1080T31/35 SHAFT HUB 3.3750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought