Motion
1090T31/35 SHAFT HUB 3.3750

FALK
1090T31/35 SHAFT HUB 3.3750

Grid Coupling Hub - 1090T Coupling Size Code, 3.3750 in Bore Diameter
Mi Item #05212555
MFR #1090T31/35 SHAFT HUB 3.3750
Price$1,067.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31/35 SHAFT HUB 3.3750

Grid Coupling Hub - 1090T Coupling Size Code, 3.3750 in Bore Diameter
Mi Item #05212555
MFR #1090T31/35 SHAFT HUB 3.3750

Mfr description
0788517 1090T31/35 SHAFT HUB 3.3750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.75/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Size
    1090T31/35
  • Coupling Size Code
    1090T
  • Outside Diameter
    8.3125 in
  • Weight
    13.01 lbs

Details

  • Coupling Type
    Grid
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934148170
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    33000 in
  • UPC_NO
    782934148170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)