Motion
1206WOQM1B-60AA144

GROVE GEAR
1206WOQM1B-60AA144

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio
Mi Item #05212576
MFR #1206WOQM1B-60AA144
Price$2,760.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WOQM1B-60AA144

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio
Mi Item #05212576
MFR #1206WOQM1B-60AA144

Mfr description
4706619 1206WOQM1A60-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,760.48/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shipping Dimensions Height
    11.5300 in;292.90 mm
  • Shipping Dimensions Length
    8.0900 in;205.50 mm
  • Shipping Dimensions Width
    4.4000 in;111.80 mm
  • Weight
    66.83 lbs, 30.31 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706619
  • Reduction
    Single Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)