Motion
1325WBQM1B-60AB150

GROVE GEAR
1325WBQM1B-60AB150

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #05212577
MFR #1325WBQM1B-60AB150
Price$5,312.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBQM1B-60AB150

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #05212577
MFR #1325WBQM1B-60AB150

Mfr description
4712303 1325WBQM1A60-AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.27/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shipping Dimensions Height
    16.3800 in;416.05 mm
  • Shipping Dimensions Length
    13.0600 in;331.72 mm
  • Shipping Dimensions Width
    7.8700 in;199.90 mm
  • Weight
    149.4 lbs, 67.77 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)