Motion
1175WXQM2B-40AA100

GROVE GEAR
1175WXQM2B-40AA100

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #05212578
MFR #1175WXQM2B-40AA100
Your Price$1,941.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WXQM2B-40AA100

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #05212578
MFR #1175WXQM2B-40AA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,941.37/each(List $2,329.64)

Overview

Mfr description
4712307 1175WXQM2A40-AA OMNIBOX

Specifications

  • Ratio
    40:1
  • Manufacturer Reducer Size
    1175
  • Manufacturer Catalog Number
    4712307
  • Shipping Dimensions Height
    10.2500 in
  • Shipping Dimensions Length
    5.5000 in
  • Shipping Dimensions Width
    4.0200 in
  • Weight
    45 lbs
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    1175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought