Motion
1425WLWQM1B-75AB219

GROVE GEAR
1425WLWQM1B-75AB219

1425WLWQM1B-75AB219
MI ITEM #05212583
MFR #1425WLWQM1B-75AB219
List Price$13,645.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WLWQM1B-75AB219

1425WLWQM1B-75AB219
MI ITEM #05212583
MFR #1425WLWQM1B-75AB219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,645.61/each for your price

Overview

Mfr description
4754756 OMNIOX 1425WLWQM1A75-AB

Specifications

  • Manufacturer Catalog Number
    4754756
  • Shipping Dimensions Height
    18.6100 in;472.69 mm
  • Shipping Dimensions Length
    14.9800 in;380.49 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    287.50 lbs, 130.408 kg
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text