Motion
1050G FLEX HUB MMTR 620,820

FALK
1050G FLEX HUB MMTR 620,820

Lifelign Gear Coupling Hub - Cplg Size: 1050G, Material: Steel
Mi Item #05212584
MFR #1050G FLEX HUB MMTR 620,820
Price$7,615.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050G FLEX HUB MMTR 620,820

Lifelign Gear Coupling Hub - Cplg Size: 1050G, Material: Steel
Mi Item #05212584
MFR #1050G FLEX HUB MMTR 620,820

Mfr description
1204080 1050G FLEX HUB MMTR 620 820
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,615.82/each

Specifications

Dimensions

  • Coupling Size Code
    1050G
  • Keyway Size
    1-1/2 in, 38.1 mm
  • Length Through Bore
    6.7500 in, 171.45 mm
  • Mill Motor Frame Size
    620, 820
  • Weight
    109 lbs

Details

  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    1204080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032387
  • Material
    Steel
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Keyway
  • UPC_NO
    782934032387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)