Motion
1525WOF3B-15AB

GROVE GEAR
1525WOF3B-15AB

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #05212586
MFR #1525WOF3B-15AB
Price$9,762.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WOF3B-15AB

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #05212586
MFR #1525WOF3B-15AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,762.59/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;450.09 mm
  • Shipping Dimensions Width
    11.0900 in;281.69 mm
  • Weight
    467.06 lbs, 211.856 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712268

Overview

Mfr description
4712268 1525WOF3A15-AB (140TC) OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought