Overview
Mfr description
0795432 5415JR14A SHAFT MOUNT BU=3.438
Specifications
- Nominal Ratio14:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5415JR
- ReductionDouble
- Manufacturer Catalog Number0795432
- Agma Size5415
- Actual Ratio14:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data