Motion
5415JR14A 4.438

FALK
5415JR14A 4.438

Shaft Mount Speed Reducer - Reducer Size: 5415, Double Reduction, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #05212589
MFR #5415JR14A 4.438
Price$51,194.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415JR14A 4.438

Shaft Mount Speed Reducer - Reducer Size: 5415, Double Reduction, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #05212589
MFR #5415JR14A 4.438

Mfr description
0795435 5415JR14A SHAFT MOUNT BU=4.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,194.84/each

Specifications

Dimensions

  • Agma Size
    5415
  • Case Size
    5415
  • Center Distance
    8.0200 in, 203.69 mm
  • Housing Width
    10.3000 in;261.60 mm
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5415
  • Maximum Output RPM
    1701 rpm
  • Maximum Output Size
    4-7/16 in
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Diameter
    4.4380 in, 112.70 mm
  • Shaft Length
    10.3750 in;263.50 mm
  • Weight
    850 lbs, 385.6 kg

Details

  • Actual Ratio
    14:1
  • Additional Details
    Includes Torque Arm Kit;Bushing Kit Included;Viton Seals
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5415JR14A
  • Maximum Speed
    1701 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Lip Seal
  • Series
    Quadrive Gear Drives
  • Torque Arm Kit
    Included
  • UPC_NO
    782934265709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)