Motion
10103704

GROVE GEAR
10103704

4712263 1238WXQM1A15-AB-144 OMNIBOX
MI ITEM #05212599
MFR #10103704
List Price$3,347.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103704

4712263 1238WXQM1A15-AB-144 OMNIBOX
MI ITEM #05212599
MFR #10103704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,347.29/each for your price

Overview

Mfr description
4712263 1238WXQM1A15-AB-144 OMNIBOX

Specifications

  • Manufacturer Catalog Number
    4712263
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    95 lbs, 43.09 kg
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text