Motion
1425WBQM1B-5AD1.50

GROVE GEAR
1425WBQM1B-5AD1.50

4712284 1425WBQM1A5-AD-1.50 OMNIBOX
Mi Item #05212600
MFR #1425WBQM1B-5AD1.50
Price$9,294.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBQM1B-5AD1.50

4712284 1425WBQM1A5-AD-1.50 OMNIBOX
Mi Item #05212600
MFR #1425WBQM1B-5AD1.50

Mfr description
4712284 1425WBQM1A5-AD-1.50 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,294.05/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.7200 in;475.49 mm
  • Shipping Dimensions Length
    14.9800 in;380.49 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    130.408 kg, 287.5 lbs

Details

  • Manufacturer Catalog Number
    4712284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)