Motion
1206WBQM1S-40AA100

GROVE GEAR
1206WBQM1S-40AA100

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
Mi Item #05212604
MFR #1206WBQM1S-40AA100
Price$2,629.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBQM1S-40AA100

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
Mi Item #05212604
MFR #1206WBQM1S-40AA100

Mfr description
4732887 1206WBQM1S40-AA-100 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,629.81/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    33 lbs, 15 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    4732887
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)