Motion
1525WOWM6B-3600AA

GROVE GEAR
1525WOWM6B-3600AA

4400832 1525WOWM6A-3600AA OMNIBOX
Mi Item #05212616
MFR #1525WOWM6B-3600AA
Price$15,556.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WOWM6B-3600AA

4400832 1525WOWM6A-3600AA OMNIBOX
Mi Item #05212616
MFR #1525WOWM6B-3600AA

Mfr description
4400832 1525WOWM6A-3600AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,556.68/each

Specifications

Dimensions

  • Case Size
    525
  • Shipping Dimensions Height
    21.0000 in;533.40 mm
  • Shipping Dimensions Length
    17.7200 in;450.09 mm
  • Shipping Dimensions Width
    11.0900 in;281.69 mm
  • Weight
    467.06 lbs, 211.856 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4400832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)