Motion
1175WUWM1B-1000AA

GROVE GEAR
1175WUWM1B-1000AA

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #05212618
MFR #1175WUWM1B-1000AA
Price$4,016.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WUWM1B-1000AA

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
Mi Item #05212618
MFR #1175WUWM1B-1000AA

Mfr description
4754773 1175WUWM1A1000-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,016.01/each

Specifications

Dimensions

  • Case Size
    175
  • Manufacturer Reducer Size
    1175
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Shipping Dimensions Height
    6.9400 in;176.28 mm
  • Shipping Dimensions Length
    10.2800 in;261.11 mm
  • Shipping Dimensions Width
    8.5700 in;217.68 mm
  • Weight
    45 lbs, 20.41 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4754773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)