Overview
Mfr description
4706598 1325WBM2A50-AC OMNIBOX
Specifications
- Center Distance3.2500 in
- ReductionSingle
- Ratio50:1
- Max Input Horsepower9.500 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size1.1250 in
- Output TypeSolid
- Output Size1.3750 in
- Output DirectionRight Hand
- NEMA / IEC Frame Size180TC
- Maximum Output RPM35.000 @ 1750 rpm input
- Maximum Output Torque1612 in-lbs @ 1750 rpm
- Housing MaterialCast Iron
- Overhung Load Capacity1536 lb
- Housing Dimensions8-1/2 x 5-3/4 x 9.38 in
- Housing Height9.38 in
- Housing Length8.50 in
- Housing Width5.75 in
- Standards MetAGMA, ISO
- Series1325W
- Manufacturer Reducer Size1325
- Manufacturer Product Page
- Mounting TypeHorizontal Base
- Manufacturer Catalog
- Manufacturer Upc Number782934654152
- UPC_NO782934654152
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data