Motion
1262WOM2B-20AA

GROVE GEAR
1262WOM2B-20AA

4706625 1262WOM2A20-AA OMNIBOX
MI ITEM #05212689
MFR #1262WOM2B-20AA
List Price$2,704.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WOM2B-20AA

4706625 1262WOM2A20-AA OMNIBOX
MI ITEM #05212689
MFR #1262WOM2B-20AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,704.48/each for your price

Overview

Mfr description
4706625 1262WOM2A20-AA OMNIBOX

Specifications

  • Manufacturer Catalog Number
    4706625
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    106.25 lbs, 48.19 kg
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought