Motion
1425WBF2B-20AC

GROVE GEAR
1425WBF2B-20AC

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #05212691
MFR #1425WBF2B-20AC
Price$6,608.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBF2B-20AC

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #05212691
MFR #1425WBF2B-20AC

Mfr description
4706631 1425WBF2A20-AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,608.50/each

Specifications

Dimensions

  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Shipping Dimensions Height
    11.3800 in;289.05 mm
  • Shipping Dimensions Length
    16.2400 in;412.50 mm
  • Shipping Dimensions Width
    14.9800 in;380.49 mm
  • Weight
    287.5 lbs, 130.41 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4706631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)