Motion
10103722

GROVE GEAR
10103722

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #05212700
MFR #10103722
List Price$2,531.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103722

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #05212700
MFR #10103722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,531.84/each for your price

Overview

Mfr description
4712286 1238WOF3A30-AB OMNIBOX

Specifications

  • Ratio
    30:1
  • Manufacturer Reducer Size
    238
  • Manufacturer Catalog Number
    4712286
  • Shipping Dimensions Height
    6.9400 in;176.28 mm
  • Shipping Dimensions Length
    10.2800 in;261.11 mm
  • Shipping Dimensions Width
    8.5700 in;217.68 mm
  • Weight
    95 lbs, 43.09 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text