Motion
1154WOM2B-60AA

GROVE GEAR
1154WOM2B-60AA

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #05212721
MFR #1154WOM2B-60AA
Price$1,618.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1154WOM2B-60AA

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #05212721
MFR #1154WOM2B-60AA

Mfr description
4712290 MNIBOX 1154WOM2A60AA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,618.60/each

Specifications

Dimensions

  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shipping Dimensions Height
    5.4000 in;137.16 mm
  • Shipping Dimensions Length
    8.6200 in;218.95 mm
  • Shipping Dimensions Width
    7.1300 in;181.10 mm
  • Weight
    39.6 lbs, 17.962 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4712290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)