Motion
1525WU2B30 OMNIBOX

GROVE GEAR
1525WU2B30 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 5.25 in Center Distance
Mi Item #05212734
MFR #1525WU2B30 OMNIBOX
Price$8,732.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WU2B30 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 5.25 in Center Distance
Mi Item #05212734
MFR #1525WU2B30 OMNIBOX

Mfr description
4000431 1525WU2A-30 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,732.74/each

Specifications

Dimensions

  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    1525
  • Maximum Output Torque
    4953 in-lbs @ 1750 rpm
  • Output Size
    2.0000 in
  • Ratio
    30:1

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934668616
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Solid
  • Series
    1525W
  • UPC_NO
    782934668616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)