Motion
11000WU2A5 OMNIBOX

GROVE GEAR
11000WU2A5 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 10.00 in Center Distance
MI ITEM #05212740
MFR #11000WU2A5 OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
11000WU2A5 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 10.00 in Center Distance
MI ITEM #05212740
MFR #11000WU2A5 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4706621 11000WU2A5 OMNIBOX

Specifications

  • Center Distance
    10.0000 in
  • Ratio
    5:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    2.2500 in
  • Output Type
    Solid
  • Output Size
    3.7500 in
  • Maximum Output Torque
    18899 in-lbs @ 1750 rpm
  • Series
    11000W
  • Manufacturer Reducer Size
    11000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782934654343
  • UPC_NO
    782934654343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text