Motion
1525WL2B5 OMNIBOX

GROVE GEAR
1525WL2B5 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 5.25 in Center Distance
MI ITEM #05212754
MFR #1525WL2B5 OMNIBOX
Price$7,475.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WL2B5 OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 5.25 in Center Distance
MI ITEM #05212754
MFR #1525WL2B5 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,475.20/each

Specifications

Dimensions

  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    1525
  • Maximum Output Torque
    4953 in-lbs @ 1750 rpm
  • Output Size
    2.0000 in
  • Ratio
    5:1

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934654299
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Solid
  • Series
    1525W
  • UPC_NO
    782934654299

Overview

Mfr description
4706616 1525WL2A5 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought