1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
GRIP FJ EPDM WH 50 3.68IN
GRIP FJ EPDM WH 50 3.68IN
Mi Item #
05212796
MFR #
GRIP FJ EPDM WH 50 3.68IN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC GRIP FJ EPDM WH 50 3.68IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
GRIP FJ EPDM WH 50 3.68IN
GRIP FJ EPDM WH 50 3.68IN
Mi Item #
05212796
MFR #
GRIP FJ EPDM WH 50 3.68IN
Mfr description
114-5553-4 GRIP FJ EPDM WH 50SH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Pitch
1.5000 in
Details
Chain Material
EPDM
UPC_NO
662864341691
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items