Motion
LF882TAB-6IN

REXNORD INC
LF882TAB-6IN

Table Top Chain - Side Flexing, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #05212819
MFR #LF882TAB-6IN
Price$79.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB-6IN

Table Top Chain - Side Flexing, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #05212819
MFR #LF882TAB-6IN

Mfr description
814025712 LF882TK6
  • LF882TAB 6 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.36/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.19 lbs

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Pin Material
    Stainless Steel
  • UPC_NO
    662864555210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)