Motion
TP HP1873TAB-7.5IN

REXNORD INC
TP HP1873TAB-7.5IN

TP HP1873TAB-7.5IN
MI ITEM #05212830
MFR #TP HP1873TAB-7.5IN
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP HP1873TAB-7.5IN

TP HP1873TAB-7.5IN
MI ITEM #05212830
MFR #TP HP1873TAB-7.5IN

Mfr description
114-127-88 TP HP1873TK7.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.54/each

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    19.1 mm
  • Flight Thickness
    4.1 mm
  • Guide Clearance Curve
    34.9 mm
  • Guide Clearance Straight
    33.3 mm
  • Minimum Backflex Radius
    304.8 mm
  • Pin Diameter
    5.1 mm
  • Weight per Foot
    1.72 (Approximate) lb

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Upc Number
    662864562447
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Standards Met
    ANSI
  • UPC_NO
    662864562447

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)