Motion
81427722

REXNORD INC
81427722

D845K2 Table Top Chain - 2.000 in Width
Mi Item #05212871
MFR #81427722
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81427722

D845K2 Table Top Chain - 2.000 in Width
Mi Item #05212871
MFR #81427722

Mfr description
81427722 D845K2
  • D845S 2 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Gray Plain Acetal Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0000 in
  • Chain Pitch  
    1 in
  • Weight
    0.05 lbs

Details

  • Base Chain Material
    D
  • Chain Material
    Gray Plain Acetal
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Gray Plain Acetal
  • Flight Material
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)