Motion
HS1873TAB GRIP SS-3.75

REXNORD INC
HS1873TAB GRIP SS-3.75

81421013 SideGrip TableTop Chain - Side Flexing, 3.750 in Width, 1.5000 in Pitch
MI ITEM #05212906
MFR #HS1873TAB GRIP SS-3.75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HS1873TAB GRIP SS-3.75

81421013 SideGrip TableTop Chain - Side Flexing, 3.750 in Width, 1.5000 in Pitch
MI ITEM #05212906
MFR #HS1873TAB GRIP SS-3.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.750 in
  • Chain Pitch  
    1.5000 in

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Material
    Neoprene
  • Manufacturer Upc Number
    662864576765

Overview

Mfr description
81421013 HS1873SSTK S/G GRIP 582-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought