Motion
OBS LF1873TAB RT SSL-7.5IN 1RT-T1P

REXNORD INC
OBS LF1873TAB RT SSL-7.5IN 1RT-T1P

LF1873TAB RT SSLDIA-7.5IN 1RT T1P
Mi Item #05212922
MFR #OBS LF1873TAB RT SSL-7.5IN 1RT-T1P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS LF1873TAB RT SSL-7.5IN 1RT-T1P

LF1873TAB RT SSLDIA-7.5IN 1RT T1P
Mi Item #05212922
MFR #OBS LF1873TAB RT SSL-7.5IN 1RT-T1P

Mfr description
LF1873TAB RT SSLDIA-7.5IN 1RT T1P
  • LF1873TAB 7.5 Inch Wide RubberTop TableTop Chain With Lubricated Stainless Steel Xtreme Base Chain And Top Plates Molded In Tan Low Friction Material With a RubberTop Attachment Every Pitch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.22 lbs

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • UPC_NO
    662864568074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)