Motion
NS7960-13T 1-1/4IN 1KW1SS PA

REXNORD INC
NS7960-13T 1-1/4IN 1KW1SS PA

Molded Split Sprocket, 13 Teeth, 1.2500 in Bore Dia., 6.2680 in Pitch Dia.
MI ITEM #05212938
MFR #NS7960-13T 1-1/4IN 1KW1SS PA
Price$86.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7960-13T 1-1/4IN 1KW1SS PA

Molded Split Sprocket, 13 Teeth, 1.2500 in Bore Dia., 6.2680 in Pitch Dia.
MI ITEM #05212938
MFR #NS7960-13T 1-1/4IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.73/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Pitch Diameter  
    6.2680 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    13
  • Sprocket Type
    Molded Split Sprocket

Overview

Mfr description
614-831-8 NS7960-13T 1-1/4 KWSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought