Motion
614-29-51

REXNORD INC
614-29-51

NS882-12T_1-1/8IN_1KW1SS
Mi Item #05212944
MFR #614-29-51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-29-51

NS882-12T_1-1/8IN_1KW1SS
Mi Item #05212944
MFR #614-29-51

Mfr description
614-29-51 NS882-12T 1-1/8 KWSS
  • 882 Series Molded Split Sprocket with 12Teeth and a 1-1/8in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 1/8 in
  • Pitch Diameter  
    5.7950 in
  • Weight
    0.82 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)