Motion
NS7700-16T 1-3/8IN 1KW PA

REXNORD INC
NS7700-16T 1-3/8IN 1KW PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
MI ITEM #05212947
MFR #NS7700-16T 1-3/8IN 1KW PA
Your Price$198.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-16T 1-3/8IN 1KW PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
MI ITEM #05212947
MFR #NS7700-16T 1-3/8IN 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.01/each(List $218.29)

Overview

Mfr description
614-62-46 NS7700-16T 1-3/8 KW
  • 7700 Series Molded Split Sprocket with 16Teeth and a 1-3/8in Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 3/8 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Sprocket Material
    PA
  • Weight
    0.73 lbs
  • UPC_NO
    662864556606
  • Chain Number
    NS7700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text